20 gal. Square Trash Can, Black, None, Fiberglass (Discontinued)
- Mfr # FGFG1630SQTPLBK
- Zoro # G4021744
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGFG1630SQTPLBK
Zoro #
G4021744
UPC #
097591015858
Country of Origin
United States
Dimensions
Height
32"
Width
17"
Length
17"
Trash Can Dia./Width
17"
Details
Trash Container Capacity
20 gal.
Container Shape
Square
Color
Black
Material
Fiberglass
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Black
Lid Options
Lid Included
Finish
Fiberglass
Capacity
20 gal.
For Use With Lid Mfr. Model Number
Lid attached.
Receptacle Container Style
Decorative
Indoor/Outdoor
Indoor
Top Type
Open
Opening Closure Type
None
Shape
Square
Specific Container Material
Fiberglass
Description
Square, Open, 20 gal, Black, Height 32 in, Fiberglass, Fiberglass, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.