Steel Storage Shed

  • Mfr # CLP104BG

  • Zoro # G402195561


product price:  $529.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue Gray
Inside Depth
42 1/2 in
Inside Height
69 1/2 in
Door Opening Width
56 in
Door Opening Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLP104BG
Zoro #
G402195561
UPC #
026862114419
Country of Origin
United States

Dimensions

Inside Depth
42 1/2 in
Inside Height
69 1/2 in
Door Opening Width
56 in
Door Opening Height
63 in
Interior Width
118 1/4 in
Interior Height
69 1/2 in
Interior Depth
42 1/2 in
Nominal Exterior Height
70.8 in
Nominal Exterior Width
123.5 in
Nominal Exterior Depth
47 in

Details

Color
Blue Gray
Item
Shed
Door Type
Sliding
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Unassembled
Roof Design
Slope
Resistance Properties
Corrosion Resistant, Rust Resistant
Storage Capacity
197 cu ft
Includes Lock
Yes
Product Type
Arrow Classic Steel Storage Shed
Roof Material
Steel
Lockable
Yes
Wall Material
Steel

Description

Steel Storage Shed, Blue, Door Opening Height 63 in, Door Opening Width 56 in, Nominal Exterior Depth 47 in, Nominal Exterior Width 124 in, Nominal Exterior Height 71 in, Wall Material Steel, Roof Material Steel, Storage Capacity 197 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 42 1/2 in, Fire Rating Not Rated, Lockable Yes, Interior Height 69 9/16 in, Interior Width 118 1/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.