This item is Discontinued.

Samsung HDTV, 48 in. Screen Sz, 1080p, 43-7/64 in.W UN48J6200AF

HDTV, 48 in. Screen Sz, 1080p, 43-7/64 in.W (Discontinued)

  • Mfr # UN48J6200AF
  • Zoro # G4022770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN48J6200AF
Zoro #
G4022770
UPC #
887276063355
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
28 13/32 in
Width
43 7/64 in
Depth
9 in
TV Screen Size Range
46" to 49"

Details

HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Sleep/Alarm Timer
No
Language Options
English
USB Slot
2
Display Type
LED Flat Screen
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty
S-Video Inputs
0
Item
HDTV
Digital Cable Ready
yes
V-Chip
Yes
Vertical Resolution
1080p
Component Video Inputs
1
Media Card Slot
No
HDTV Resolution
1080
Multifunction
No
Sound Leveler
No
Simulated Surround
No
Energy Star Compliant
Yes
Weight Capacity
100 lb
Brightness
300
Contrast Ratio
240 CMR
Watts/Channel
10
PC Inputs
0

Description

HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 240 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.