Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Midland Radio Marine Two Way Radio, 1/5 Watt, 88 Channel NT3VP

Marine Two Way Radio, 1/5 Watt, 88 Channel (Discontinued)

  • Mfr # NT3VP
  • Zoro # G4022891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT3VP
Zoro #
G4022891
UPC #
046014300057
Country of Origin
Unknown

Dimensions

Height
10"
Length
1-1/2"
Width
2-1/2"

Details

Series
NT3
Number of Channels
88
License Required
No
Battery Type
NiMH
Radio Application
Marine
Navigation Aids
None
Display Type
Backlit LCD
Channel Scan
Yes
Radio Sub-Category
Marine
Item
Portable Two Way Radios
Output Watts
1 or 5
Features
NOAA Weather Alert
Waterproof
Yes
Band Type
VHF
Radio Classification
General
Color
Black
Radio Type
Handheld
Frequency
156.025 to 162.550 MHz
Radio Series
MIDLAND RADIO NT3
Digital/Analog
Digital
Outdoor Range (Miles)
5
FCC Narrow Band Compliant
No

Description

Portable Two Way Radios, Band Type VHF, License Required No, Number of Channels 88, Radio Series MIDLAND RADIO NT3, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.