Caution, Do Not Operate Without Guards In Place., 10" W x 14" H, Rectangle, Plastic (Discontinued)
- Mfr # MEQM734VP
- Zoro # G4023896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEQM734VP
Zoro #
G4023896
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Details
Item
Caution Sign,14 x 10In,R and BK/WHT,ENG
Header
Caution
Legend
Do Not Operate Without Guards In Place.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards In Place., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.