
M4-0.70 Socket Head Cap Screw, Steel, 16 mm Length, 10 PK
Mfr # 75614
Zoro # G402507852
product price:Â $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38
Key Features
Hex Drive
Thread Size
M4-0.70
Screw Length
16 mm
Material
Steel
Standards
DIN 912
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75614
Zoro #
G402507852
UPC #
738287756142
Country of Origin
China
Dimensions
Thread Size
M4-0.70
Screw Length
16 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Hardness
A2-70
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.