Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 50908

  • Zoro # G402512313


product price:  $31.89
/pk 100, $0.32/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50908
Zoro #
G402512313
UPC #
738287509083
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The MIDWEST FASTENER - 50908 is a self-drilling screw, intended for use in materials without pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. It is designed with the intent of potentially reducing labor time and effort compared to traditional screw types.

  • Drive: The Phillips drive requires a Phillips tool for installation or removal.
  • Fastener Length: With a length of 3 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: Zinc Plated finish is intended to enhance durability, corrosion resistance, and appearance. It may provide certain functional properties such as improved grip or reduced friction during installation.
  • Head Type: The flat head type is compatible with specific tools and may be suitable for certain materials and applications.
  • Material: Made from steel which contributes to its potential strength, corrosion resistance, and compatibility with specific industrial applications.
  • Materials for Use With: Intended for penetration into metals; secure fastening depends on proper usage.
  • Screw Size: #12 size refers to its width and the number of threads per inch determining how it fits into materials for secure fastening in industrial applications.
  • System of Measurement: Uses an Inch system measurement standard to determine size and length
  • Thread Style: Fully threaded style implies that threads run along the entire length of the screw; hold capacity depends on various factors including application conditions
  • Tip Type: Drilling tip design enables potential self-drilling capabilities; effectiveness varies depending upon material hardness among other factors

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products