
Tapcon Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK
Mfr # 08109
Zoro # G402513839
product price:Â $36.15
/pk 100, $0.36/eaKey Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
3/16"
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Ruspert
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08109
Zoro #
G402513839
UPC #
738287081091
Country of Origin
United States
Dimensions
Anchor Diameter
3/16"
Overall Length
1-1/4"
Thread Length
Full
Drill Size
5/32"
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
Slotted
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.