
Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive
Mfr # 52514
Zoro # G402514379
product price:Â $29.59
/pk 221, $0.13/eaKey Features
Trim Head
Torx Drive
Screw Size
#8
Fastener Length
1-5/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52514
Zoro #
G402514379
UPC #
738287525144
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Diameter 1
#8
Length 1
1-5/8"
Diameter 2
3/16"
Thread Length
Partial
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-10 Star Bit)
Point Type
Type 17
Hardness
304
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.