
Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Square Drive, 180 PK
Mfr # 09214
Zoro # G402515345
product price:Â $9.45
/pk 180, $0.05/eaKey Features
Flat Head
Square Drive
Material
Steel
Finish
Green XL1500
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09214
Zoro #
G402515345
UPC #
738287092141
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1-5/8 in
Diameter 1
#7
Diameter 2
11/32"
Length 1
1-5/8"
Thread Length
Partial
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Green XL1500
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (# 2 Square Bit)
Point Type
Type 17
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.