
A2, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 15 PK
Mfr # 69688
Zoro # G402519763
product price:Â $11.45
/pk 15, $0.76/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69688
Zoro #
G402519763
UPC #
738287696882
Country of Origin
China
Dimensions
Thread Size
M5-0.80
Fastener Length
10 mm
Diameter 2
9mm
Diameter 1
5mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.