Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK

  • Mfr # 63064

  • Zoro # G402523166


product price:  $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Width
25/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63064
Zoro #
G402523166
UPC #
738287630640
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Hex Width
25/32 in
Thickness
3/8"
Diameter 2
25/32"
Diameter 1
7/16"

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
11/16" Wrench
Hardness
Grade 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.