Hex Nut, 5/16"-24, Steel, Plain, 8 PK

  • Mfr # 60677

  • Zoro # G402523333


product price:  $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Steel
Finish
Plain
Hex Width
0.489 in
System of Measurement
Inch
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60677
Zoro #
G402523333
UPC #
738287606775
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Hex Width
0.489 in
Thickness
17/64"
Diameter
5/16"

Details

Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Left Hand
Driver Type
1/2" Wrench
Style
Left Hand Thread

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.