Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-35801-00
Zoro #
G4025445
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
12mm
Length
130 mm
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Details
Type
Single-Junction
Testing Parameter
pH
Measurement Range
0-14 pH
Operating Temp. Range
0 - 80 C
Body Material
Epoxy
Connector
BNC
Tip Shape
round
Reference
Combination Electrode
Amplifier
No
Max. Pressure
ambient
Recommended Use
pH measurement in the lab, or field
Shelf Life
6 months
Junction
Single
Item
pH Electrode
Includes
electrode
Electrolyte
ISE
Temp. Sensor
None
pH Range
0-14 pH units
For Use With
Oakton pH Meters
Standards
NIST or USA
Description
pH Electrode, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 - 80 C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor None, Max. Pressure ambient, For Use With Oakton pH Meters, Standards NIST or USA, Shelf Life 6 months, Reference Combination Electrode, Junction Single, Electrolyte ISE, Recommended Use pH measurement in the lab, or field
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.