PSA Sanding Disc Roll, 6 in Dia, P80 G
Mfr # 66261183815
Zoro # G402582637
product price:Â $45.49
/eaKey Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261183815
Zoro #
G402582637
UPC #
662611838153
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Rolls/Case
4
Abrasive Grit
80 / P80
Discs per Roll
100
Abrasive Grade
Medium
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load, Tear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.