PU Rubber Rod, 1 3/4 in x 12 in, 95A, Black
Mfr # BULK-RR-P95-59
Zoro # G402586628
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Durometer
95 A
Tensile Strength
5,600 psi
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RR-P95-59
Zoro #
G402586628
UPC #
193005929367
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 3/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
12 in
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
95 A
Tensile Strength
5,600 psi
Elongation
350 %
Clarity
Opaque
Density
1.2 g/cc
Abrasion Resistance
Good
Oil Resistance
Fair
Tear Strength
87 N/mm
Weather Resistance
Fair
Shape
Rod
Compression Set
32 %
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
0 Degrees F
Grade
Standard
Chemical Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.