Pipe Marker, PK5, 7270-1HV-PK

  • Mfr # 7270-1HV-PK

  • Zoro # G402594432


product price:  $21.15
/pk 5, $4.23/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7270-1HV-PK
Zoro #
G402594432
UPC #
888434577233
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Printed Language
English
Chemical Resistant
Yes
Humidity Resistant
No
UV Resistant
No
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Pipe Marker Legend
Steam
Fits Pipe O.D.
8 in and Larger
ISO 14726
No
Weather Resistant
Yes
Water Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.