Pipe Marker, Waste Water, PK5

  • Mfr # 7302-4-PK

  • Zoro # G402594586


product price:  $11.85
/pk 5, $2.37/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7302-4-PK
Zoro #
G402594586
UPC #
888434579213
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Glow In The Dark
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Finish
Glossy
NFPA 99, CGA C-9
No
Legend Text Color
Black
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Waste Water
Number of Pipe Markers
4
Water Resistant
Yes
Printed Language
English
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.