This item is Discontinued.

American Standard Manual 6" to 12" Mount, 3 Hole T28 - FAUCETS BATHROOM STUDIO, Satin Nickel 2590801.295

Manual 6" to 12" Mount, 3 Hole T28 - FAUCETS BATHROOM STUDIO, Satin Nickel (Discontinued)

  • Mfr # 2590801.295
  • Zoro # G4026578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2590801.295
Zoro #
G4026578
UPC #
012611456114
Country of Origin
Mexico

Dimensions

Spout Length
5 1/2 in
Overall Height
7"
Manufacturers Warranty Length
5 yr Commercial

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Satin Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Connection
1/2" IPS
Ligature Resistant
No
Residential / Commercial
Residential
Replacement Cartridge
Mfr. No. 994053-0070A
Temp. Control
No
Faucet Spout
Cast Brass
Item
T28 - FAUCETS BATHROOM STUDIO
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
Faucet Finish
Satin Nickel
Compliance
Lead Free
Drain Type
Speed Connect(R) Pop-Up
Includes
Information N/A at this moment
Valve Type
Ceramic Disc
Commercial / Residential
Residential
ADA Compliance
Yes

Description

Item T28 - FAUCETS BATHROOM STUDIO

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.