Yellow Garolite G-10/FR4 G-10/FR4 Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.5 in Thick

  • Mfr # BULK-CS-GFR4-20

  • Zoro # G402663961


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite G-10/FR4
Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GFR4-20
Zoro #
G402663961
UPC #
193005350376
Country of Origin
China

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
24 in
Width Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Length Tolerance
+/-0.250 in
Overall Length
24 in
Thickness
1/2 in
Overall Width
24 in

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite G-10/FR4
Plastic Color
Yellow
Max. Temp. (F)
280 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Yellow
Wear Factor
Fair
Shape
Sheet
Standards
UL 94 V-0
Friction Rating
Not Rated
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Extra Hard
Thickness Tolerance
+0.044/-0.041 in
Water Absorption
0.15 %
Water Absorption Rating
Good
Plastic Density
0.072 lb/cu in
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Machinability
Good
Operating Temp. Range
0 Degrees to 280 Degrees F
Tensile Strength
38,000 psi
Plastic Thickness Tolerance
+0.044/-0.041 in
Plastic Properties
Flame Retardant
Maximum Temperature
280 Degrees F
Backing Type
Plain
Temperature Range
0 Degrees to 280 Degrees F
Minimum Temperature
0 Degrees F
Grade
G-10/FR4
Material
Fiberglass Epoxy Laminate
Impact Strength
14 ft-lb/in
Density
0.072 lb/cu in
Clarity
Opaque
Hardness
Rockwell M110
Hardness Rating
Extra Hard
Grouping
Sheet Stock

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/2 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.044/-0.041 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.