PSA Sanding Disc Roll, 6 In, P120GSC
Mfr # 66254487447
Zoro # G4026872
product price:Â $59.89
/eaKey Features
Disc Dia.
6"
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66254487447
Zoro #
G4026872
UPC #
662544874471
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Stick and Sand Lightweight Disc
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
P
Backing Material
Paper
Series
Durite A475
Abrasive Type
Coated
Abrasive Grit
120
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
B
Color
Gray
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P120, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.