3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L

  • Mfr # 41212

  • Zoro # G4026924


product price:  $16.19
/ea

Key Features

Overall Length
2 in
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41212
Zoro #
G4026924
UPC #
025141412123
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Tip Size
3/8 in
Size
3/8"
Socket Depth
Standard
Insert Length
49/64 in
Bit Length
77/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Hex Bit
Number of Points
6
Features
Corrosion Resistant
Bit Style
Hex
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Insulated
No
Replaceable Insert
Yes
For Screw Type
Hex
Locking
No
Magnetized Tip
No
Non-Sparking
No
Tip Style
Hex
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 41212 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41212 Bit Socket is a standard depth socket bit designed for hex screw types. With an overall length of 3 inches and a tip size of 3/8 inch, this tool offers adequate reach and precision for various tasks. The drive size is also 3/8 inch, making it compatible with square drive tools. This SAE measurement type socket bit features six points, providing suitable contact area on fasteners.
Crafted from alloy steel, the SK Professional Tools 41212 Bit Socket is built to resist corrosion thanks to its chrome finish. Its hex bit style aligns with its function as a tool designed for hex screws. Despite not being impact rated or magnetized, this product does have a replaceable insert feature which adds to its longevity by allowing worn out bits to be replaced instead of purchasing an entirely new tool.
This non-insulated and non-locking socket bit has an insert length of 49/64 inches offering ample room for accommodating different sizes of fasteners. While it's not classified as non-sparking, the SK Professional Tools - 41212 Bit Socket stands out in the category type 'Socket Bits' due to its robust construction and resistance against wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.