Glove Box Gloves, CSM-Chlorosulfonated Polyethylene, 32 in L, 30 mil, White, 1 PR

  • Mfr # 8Y3032A/10H

  • Zoro # G402695368


product price:  $513.99
/pr
Free Shipping & Returns

Key Features

Color
White
Material
CSM-Chlorosulfonated Polyethylene
Length
32 in
Standards
CE Certified EN420, EN374, EN388
Thickness
30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8Y3032A/10H
Zoro #
G402695368
UPC #
883940165844
Country of Origin
United States

Dimensions

Length
32 in
Thickness
30 mil
Glove Length
32 in
Cuff Opening Diameter
8 in
For Port Size
8 in
Size - Numeric
10.5
"Size - Numeric
10

Details

Item
Glove Box Gloves
Color
White
Material
CSM-Chlorosulfonated Polyethylene
Standards
CE Certified EN420, EN374, EN388
Cuff Style
Beaded
Silicone-Free
Contains Silicone
Glove Hand Style
Ambidextrous
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Glove Materials
Polyethylene

Description

Glove Box Gloves, Glove Size 10 1/2, Glove Length 32 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.