This item is Discontinued.

No Product Image Available

Humidity Sensor, Silicon, 32-131 F (Discontinued)

  • Mfr # HE-67S2-0N0BT
  • Zoro # G402715790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE-67S2-0N0BT
Zoro #
G402715790
UPC #
78502877009
Country of Origin
Mexico

Dimensions

Overall Width
3 1/4 in
Probe Diameter
1 in
Probe Length
6 in
Overall Height
3 1/4 in
Overall Length
8 1/4 in

Details

Includes
Test and Calibration Equipment Certificate of Calibration Conformance
Item
Humidity Sensor
Features
TRUERH(TM) Circuitry and Calibration Techniques
Sensing Element Type
Silicon
Maximum Operating Temperature
140 Degrees F
Storage Temperature Range
-40 to 140 Degrees F
Minimum Operating Temperature
32 Degrees F
Output
0 to 10V DC, 0 to 5V DC
Response Time
15 min
Compensated Temperature Range
41 Degrees F to 149 Degrees F
Standards
UL 94
Maximum Sensing Temperature
131 Degrees F
Includes Power Supply
Power Supply Included
Loop Resistance
1k ohm
Minimum Sensing Temperature
32 Degrees F
Power Required
14 to 30V DC, 20 to 30V AC
For Use With Building Automation Systems
Building Automation System Compatible
Series
HE-67xx
Temperature Accuracy
+/-0.34 Degrees F
Relative Humidity Accuracy
+/-2% of Full Scale
Electrical Connection Type
Screw Terminals
NIST Traceable Certificate
NIST Traceable Certified

Description

Humidity Sensor, Sensing Element Type Silicon, Mounting Location Wall Mount, Output 0 to 10V DC, 0 to 5V DC, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Relative Humidity Accuracy +/-2 Percent of Full Scale, Overall Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.