Hard Hat Rack, Finish: Paint

  • Mfr # 6GLA7

  • Zoro # G4027195


product price:  $5.15
/ea

Key Features

Material
Epoxy Coated Steel
Color
Black
Mounting Style
Vehicle Seat Back
For Maximum Number of Hard Hats
1
Finish
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GLA7
Zoro #
G4027195
UPC #
190735542422
Country of Origin
China

Dimensions

Overall Depth
2 1/2 in
Height
7 3/4 in
Width
5 3/4 in

Details

Item
Hard Hat Rack
Material
Epoxy Coated Steel
Color
Black
Mounting Style
Vehicle Seat Back
For Maximum Number of Hard Hats
1
Finish
Paint
Holds
(1) Hard Hat

Description

Hard Hat Rack, Mounting Style Vehicle Seat Back, For Maximum Number of Hard Hats 1, Material Epoxy Coated Steel, Color Black, Overall Height 7 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.