This item is Discontinued.

Greenlee Insulated Screwdriver #1 Round 0153-31-INS

Insulated Screwdriver #1 Round (Discontinued)

  • Mfr # 0153-31-INS
  • Zoro # G4027667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-31-INS
Zoro #
G4027667
UPC #
783310134404
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
3"
Overall Length
6-1/2"

Details

Item
Insulated Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Shank Material
SVCM Alloy Steel
Features
1000V Rated
Standards
Exceeds ASTM And IEC
Tip Style
Phillips
Finish
Insulated Shank, Black Phosphate Tip
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Insulated Screwdriver, Tip Size #1, Phillips, Overall Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.