1/4 in Drive, 9/32" SAE, Socket, 12 Points, Steel, Chrome, 9/32 in

  • Mfr # 43909

  • Zoro # G4028604


product price:  $7.31
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43909
Zoro #
G4028604
UPC #
025141439090
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/32"
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
9/32 in
Socket Size
9/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Socket Type
Standard
Features
Corrosion Resistant
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
12-Point
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.