Sorbent Sock, 20 gal, 3 in x 42 in, Universal, Gray, 40 PK

  • Mfr # CCSO40

  • Zoro # G4028619


product price:  $99.19
/pk 40, $2.48/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
20 gal
Connector Type
Metal Clip
Sock Profile
Round
Volume Absorbed Per Sock
0.5 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCSO40
Zoro #
G4028619
UPC #
818502020941
Country of Origin
United States

Dimensions

Diameter
3 in
Length
42 in
Size
3 in x 42 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
20 gal
Connector Type
Metal Clip
Sock Profile
Round
Volume Absorbed Per Sock
0.5 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Corn Cob Filler with Spunbound Polypropylene Skin
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
Static Dissipative
No
Outside Skin Material
Polypropylene
UV Resistant
No
Item - Spill Control
Absorbent Sock
Volume Absorbed Per Pkg.
20 gal.
Filler Material
Corn Cob
Material
Polypropylene
Standards
29 CFR 1910.120(j)(1), 40 CFR 112.7(c)(1), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2), OSHA
Sock/Boom Profile
Round
Connector Material
Metal
Printed Message
No Message
Volume Absorbed Per Sock/Boom
0.5 gal
Color/Pattern
Gray
ISO Class
Class 100
Land Fill Disposable
Yes
Volume Absorbed (Pack, Each)
20 gal/pk; 0.5 gal/sock
Specialized Applications
Machinery
NFPA99
No
Neutralizing
No
Composition Detail
Corn Cob Filler with Spunbound Polypropylene Skin
Application
Machinery
Mildew Resistant
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Filler Material Corn Cob, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.