Sorbent Sock, 25 gal, 3 in x 48 in, Universal, Gray, 30 PK

  • Mfr # GSO430

  • Zoro # G4029002


product price:  $81.15
/pk 30, $2.71/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
25 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.83 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSO430
Zoro #
G4029002
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
48 in
Size
3 in x 48 in
Rope Along Length
No

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
25 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
0.83 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Static Dissipative
No
Volume Absorbed Per Pkg.
25 gal.
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Sock
Outside Skin Material
Polypropylene
Filler Material
Polyester, Polypropylene
Material
Polyester
ISO Class
Class 175
Land Fill Disposable
Yes
Volume Absorbed Per Sock/Boom
0.84 gal
Volume Absorbed (Pack, Each)
25 gal/pk; 0.833 gal/sock
Printed Message
No Message
NFPA99
No
Color/Pattern
Gray
Connector Material
No Connector
Sock/Boom Profile
Round
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Neutralizing
No
Mildew Resistant
No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Filler Material Polyester, Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.