Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb

  • Mfr # 10E727

  • Zoro # G4029006


product price:  $8.29
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Magnetic
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E727
Zoro #
G4029006
UPC #
-
Country of Origin
China

Dimensions

Hook Height
3 3/8 in
Hook Base Width
2 1/4 in
Base Dia.
2.25 in
Overall Length
4 in
Width
3/16"
Overall Depth
4 in
Hook Inside Height
3 3/8 in
For Surface Thickness - Maximum
1/2 in
Overall Height
4 3/16 in
Hook Inside Width
3/4 in
Base Diameter
2 1/4 in
Overall Width
2 1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Magnetic
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Plastic
Working Load Limit
25 lb
Projection
1 1/8 in
Color
Blue
Hook Eye Inside H
3/8"
Hook Eye Inside W
3/4 in
Weight
0.35 lb
Mounting
Magnetic
Includes
Hook
Material
Metal/Plastic
Item
Hook
Hook Type
Hook
Finish
Unfinished
Type
Magnetic
For Use With
Banners, Decorations, Lights, Tools, Wiring
Count
1
Hooks per Base
1
Weight Capacity
25 lb
For Materials
Metal
Base Shape
Circle
For Location
Garage, Home, Workshop
Product Type
Hook

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Plastic, Working Load Limit 25 lb, Hook Height 3 3/8 in, Hook Base Width 2 1/4 in, Projection 1 1/8 in, Blue, Hook Eye Inside W 3/4 in, Base Dia. 2.25 in, Thread Size Not Applicable, Weight 0.35 lb, Thread Length Not Applicable, Includes Hook, Mounting Magnetic, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.