Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV3102
Zoro #
G4029121
UPC #
-
Country of Origin
Unknown
Dimensions
Weighing Surface Depth
7 in
Weighing Surface Width
6 5/8 in
Overall Length
11-7/8"
Overall Height
2 7/8 in
Overall Width
8 3/4 in
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
3100g
Scale Graduations
0.01g
Scale Display
LCD
Includes
AC Adapter
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Platform Material
Stainless Steel
Power Unit
AC Adapter
Housing Material
ABS Plastic
Scale Readability
0.01g
Item
Pro Analytical Precision Balance Scale
Standards
CE, FCC, UL, CSA, NRTL
Description
Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 6 5/8 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 8 3/4 in, Overall Height 2 7/8 in, Standards CE, FCC, UL, CSA, NRTL, Includes AC Adapter
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.