Zoro Homepage
This item is Discontinued.
Electromark Identification Label, Black, 1 In. H, PK100 A103-K-301

Identification Label, Black, 1 In. H, PK100 (Discontinued)

  • Mfr # A103-K-301
  • Zoro # G4030022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A103-K-301
Zoro #
G4030022
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
1"

Details

Material
Self-Adhesive Vinyl
Subject Matter
Information
Language
English
Legend
Property ID Labels - Theft Guard 301 to 400
Item
Identification Label
Legend/Background Color
Black

Description

Identification Label, Language English, Legend Property ID Labels - Theft Guard 301 to 400, Material Self-Adhesive Vinyl, Height 1 In., Width 2-1/2 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.