Clearance Light, LED, Red, Surf, Rect, 4 L

  • Mfr # AX19RB-KIT

  • Zoro # G4030713


product price:  $12.79
/ea

Key Features

Light Color
Red
Standards
SAE J2042, SAE J592
Lighting Technology
LED
Mount Type
Hole
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX19RB-KIT
Zoro #
G4030713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1-3/16 in
Overall Height
1-1/8 in
Overall Length
4 in

Details

Item
Clearance Marker Light
Light Color
Red
Standards
SAE J2042, SAE J592
Lighting Technology
LED
Mount Type
Hole
IP Rating
IP67
Electrical Connection
Pigtail
Mount Style
Surface
Includes
Pigtail
Housing Material
Polycarbonate
Features
Moisture Proof
Lens Material
Polycarbonate
Power Source
12V DC
Current Drawn
50 mA
Lens Color
Red
Voltage
12V DC
Lamp Life
100000 hrs
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, P3
Current
50 mA
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Width 1 3/16 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Pigtail, Features Moisture Proof, Housing Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.