Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, Blue, 1/2 in W, 60 yd L, 5.4 mil Thick, 2090

  • Mfr # 2090

  • Zoro # G4031422


product price: $8.19
/ea

Key Features

Series
2090
Color
Blue
Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090
Zoro #
G4031422
UPC #
888519016572
Country of Origin
United States

Dimensions

Tape Width
1/2 in
Tape Length
60 yd
Tape Thickness
5.4 mil
Width
1/2 in
Thickness
5.00 mil
Tape Core Diameter
3 in
Length
60 yd.
Metric Tape Length
55 m
Imperial Tape Width
0.5 in
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm

Details

Series
2090
Color
Blue
Item
Painter's Tape
Tape Shape
Continuous Roll
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Shape
Continuous Roll
Tape Adhesive Strength
20 oz/in
Tape Backing Material
Crepe Paper
Tape Adhesive
Rubber
Tape Color
Blue
Duct Tape Adhesive
Rubber
Adhesion Strength
20 oz./in.
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 200 Degrees F
Clean Removal Time
14 day
Tape Tensile Strength
27 lb/in
Type
Multi-surface
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Rubber
Tensile Strength
24 lb./in.
Material
Crepe Paper
Tape Elongation
6 %
Number of Adhesive Sides
1
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Specifications Met
ASTM
Tape Sub-Type
Multi-Surface Painter's Tape
Product Form
Continuous Roll
Adhesion to Steel
25 oz/in
Tape Type
Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, UV-Resistant
Environment
Indoor/Outdoor
Brand and Series
3M Scotch-Blue 2090
Maximum Tape Performance Temperature
122 Degrees F
Tape Adhesive Material
Acrylic
Temperature Range
Up to 122 Degrees F
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Sub-Brand
Scotch-Blue
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Backing Construction
Paper

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.