This item is Discontinued.

Zoro Select Reclosable Poly Bag, 4 mil, clear F40608

Reclosable Poly Bag, 4 mil, clear (Discontinued)

  • Mfr # F40608
  • Zoro # G4031431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40608
Zoro #
G4031431
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Length
8 in
Thickness
4 mil

Details

Item
Reclosable Poly Bag
Features
Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Color
Clear
Bag Closure Type
Zip Seal
Material
LDPE
Standards
FDA
Bag Material
Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal

Description

Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, Clear, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.