This item is Discontinued.

General Cable Speaker\\Control Cable, 1000 ft., 18AWG SSS184R.41.10

Speaker\\Control Cable, 1000 ft., 18AWG (Discontinued)

  • Mfr # SSS184R.41.10
  • Zoro # G4031456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS184R.41.10
Zoro #
G4031456
UPC #
079407999903
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
18 AWG
Nominal Outside Dia.
0.184 in
Spool Length
1000 ft
Conductor Size - Data Cable
18 AWG

Details

Jacket Material
Premium PVC
Number of Conductors
4
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Standards
UL, cUL, RoHS Compliant, ISO 9001:2008
Item
Multi-Conductor
Plenum / Riser Rated
Riser Rated
Shielded
Yes
Jacket Color
Gray
Jacket Material - Wire and Cable
Premium Grade PVC

Description

Multi-Conductor, Jacket Color Gray, Jacket Material Premium PVC, Shielded Yes, Number of Conductors 4, Standards UL, cUL, RoHS Compliant, ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.