1/4 in Drive, T25 Torx(R) Socket, 6 Points, Socket Bit, Steel, 1/4 in, TpSz T25

  • Mfr # 42925

  • Zoro # G4031937


product price:  $12.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Torx(R)
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42925
Zoro #
G4031937
UPC #
025141429251
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
T25
Overall Length
2 3/4 in
Socket Depth
Standard
Insert Length
11/16 in
Tip Size
T25
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Material
Alloy Steel
Socket Type
Torx Bit
Features
Corrosion Resistant
Impact Rated
No
Measurement Type
Torx
Drive Type
Hand
Bit Style
Torx(R)
For Screw Type
Torx
Non-Sparking
No
Tip Style
Torx
Replaceable Insert
Yes
Magnetized Tip
No
Locking
No
Insulated
No
Tether Style
Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T25, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.