Hairnet, Nylon, 26 in Dia., Black, L, 144 PK
Mfr # HN5BKGRA
Zoro # G4032052
product price:Â $20.69
/pk 144, $0.14/eaKey Features
Color
Black
Diameter
26 in
Material
Nylon
Size
L
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HN5BKGRA
Zoro #
G4032052
UPC #
788570353008
Country of Origin
Haiti
Dimensions
Diameter
26 in
Size
L
Hair and Beard Nets Size
Universal
Aperture Size
1/4 in
Details
Item
Hairnet
Color
Black
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Package Type
Box
Metal Detectable
No
Hair and Beard Nets Item
Hairnet
Contains Latex
No
Fabric Weight
0.67 oz/sq yd
Series
No
Material Weight Type
Lightweight
Garment Style
Hairnet
Packaging
Box
Denier
15 den
Standards
ASTM-D 1929-77
Product Type
Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Black, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.