Zoro Homepage
This item is Discontinued.
Fein Stdrd E-Cut Saw Blade, Wd, 65mm, PK3 6-35-02-134-02-5

Stdrd E-Cut Saw Blade, Wd, 65mm, PK3 (Discontinued)

  • Mfr # 6-35-02-134-02-5
  • Zoro # G4032655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-35-02-134-02-5
Zoro #
G4032655
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
2 9/16 in Width
Overall Length
2 in

Details

For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Number of Pieces
3
Material
HSS
Application
For Wood, Plasterboard and Soft Plastics
Item
Standard E-Cut Saw Blade, Wide

Description

Standard E-Cut Saw Blade, Wide, For Use With 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools, Size 2 9/16 in Width, Overall Length 2 in, Material HSS, Application For Wood, Plasterboard and Soft Plastics, Number of Pieces 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.