Nut Driver Set, 2 Pieces, SAE, Hollow

  • Mfr # 10J250

  • Zoro # G4032786


product price:  $10.99
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10J250
Zoro #
G4032786
UPC #
190735725030
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Hex Size
1/4 in, 5/16 in
Nut Driver Shank Length
1-1/2 in
Tip Size
1/4 in, 5/16 in
Shank Length
1 1/2 in
Range of Lengths
1 1/2 in

Details

Item
Nut Driver Set
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Includes
(2) Nut Drivers: 1/4", 5/16"
Standards
ANSI
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Nut Driver Shank Material
Steel
Nut Holding
No
Nut Driver Handle Material
Acetate
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Blue with Black Grip
ESD Safe
No
Tether Capable
Tether Capable
Insulated
No
Handle Material
Plastic
Handle Type
Fluted
Tether Style
Tether Capable
Shop By
Closeouts
Ratcheting
No
Grip Style
Ergonomic
Bolt Clearance
1 1/2 in
Non-Sparking
No
Shank Material
Alloy Steel
Replaceable Shank
No
Tether Ready
No
Handle Shape
Fluted
Non-Magnetic
Yes
Handle Color
Black, Blue
Corrosion Resistant
Yes
Magnetized Tip
No
Fastener Holding
No
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Nut Driver Set, Tip Size 1/4 in, 5/16 in, Bolt Clearance 1 1/2 in, Shank Length 1 1/2 in, Ergonomic, SAE, Hollow Shank, Fastener Holding No, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.