Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK75L-SPL-C
Zoro #
G4033010
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Fits Chest Size
52"
Fits Waist Size
52"
Details
Color
Gray
Item
Arc Flash Protection Clothing Kit
ATPV Rating
75.0 cal/cm2
Inseam
30"
Material
Cotton, Nylon Blend
Standards
NFPA 70E
Includes
Arc Flash Coat, Bib Overalls, Hood, Hard Hat, Salisbury Storage Bag, Safety Glasses, Cooling System
Description
Arc Flash Protection Clothing Kit, Gray, Size L, Fits Chest Size 52 In., Fits Waist Size 52 In., Inseam 30 In., Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards NFPA 70E, Includes Arc Flash Coat, Bib Overalls, Hood, Hard Hat, Salisbury Storage Bag, Safety Glasses, Cooling System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.