Push Button Operator, Mushroom Head, Maintained Action, Push/Pull Release, Illuminated, Green

  • Mfr # HT8FBGL1

  • Zoro # G4033066


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBGL1
Zoro #
G4033066
UPC #
782116303168
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5 in
Product Length/Depth
3 in
Product Width
2 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Green
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
IP Rating
IP65
Bezel
Metal
Lamp Voltage
6V AC
Replacement Lamp
Mfr. No. HT8LEDGF7
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Lamp Type
LED
Lamp Module Type
Transformer
Bezel Material
Metal
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Rating
NEMA 4X
Series
HT800
Features
Allen Bradley Compatible
Light unit voltage
120 Vac
Certifications
UL Listed
Light unit type
LED, transformer
Compliances
CE Marked
Operating mode
Push: maintained
Illumination
Illuminated
Number of Positions
2
Lens Color
Green
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Product Type
Push Button Operators
Lamp Voltage - Maximum
6 V AC
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.