Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-1120-38
Zoro #
G4034125
UPC #
-
Country of Origin
United States
Dimensions
For Strapping Width
3/8"
For Strapping Thickness
0.025mm
Details
Item
Steel Strapping Sealer
Application
General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Round Surfaces
For Use With
Steel
Notch Type
Single Reverse
Weight
17 lb.
Style
Front Action
Description
Steel Strapping Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.