Grain Leather Palm Gloves, S, PK12

  • Mfr # 87-1563/S

  • Zoro # G403441315


product price:  $79.69
/pk 12, $6.64/ea
Free Shipping & Returns

Key Features

Glove Size
S
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-1563/S
Zoro #
G403441315
UPC #
616314007941
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Grain Leather Palm Gloves,S,PK12
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Regular
Cuff Style
Safety
Glove Cut
Gunn
Glove Features
Custom Print Gloves
Glove Construction
Gunn Cut
Series
PIP

Description

Grain Leather Palm Gloves,S,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.