
N-Spector Xrt, Seamless Knit Nylon, PK12
Mfr # 40-C125/M
Zoro # G403441568
product price:Â $50.59
/pk 12, $4.22/eaKey Features
Size- Alpha
M
Color
White
Material
Nylon
Length
9"
Cuff
Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-C125/M
Zoro #
G403441568
UPC #
616314001451
Country of Origin
China
Dimensions
Size- Alpha
M
Length
9"
Details
Item
Knit Gloves
Color
White
Material
Nylon
Cuff
Knit Wrist
Application
product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.