Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK

  • Mfr # U04104.025.0050

  • Zoro # G4034466


product price:  $6.89
/pk 100, $0.07/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.025.0050
Zoro #
G4034466
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04104.025.0050 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used to securely join together materials in various industrial applications and provides essential support in construction, manufacturing, and engineering projects. It meets the ASME B18.2.1 dimensional standards for compatibility and quality.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 1/2 inch which suggests potential depth of insertion based on material characteristics.
  • Finish: The zinc yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material: Made from steel which determines strength, durability and suitability for various applications.
  • Material Grade/Class: Grade 8 standard as per manufacturer's classification system
  • Tensile Strength: Tensile strength rated at 150000 psi as per manufacturer's specifications
  • Thread Direction & Size : Right hand thread direction tightens clockwise with size being 1/4"-20 crucial for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.