G10, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue

  • Mfr # 54423

  • Zoro # G403458238


product price:  $21.55
/pk 100, $0.22/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54423
Zoro #
G403458238
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
6 mil
Finger Thickness
6 mil
Cuff Thickness
6 mil
Size- Alpha
L
Length
9 1/2 in
Size - Numeric
8 1/2

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
G10
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Standards
FDA Approved
Application
Food-Grade, General Purpose
Accelerator-Free
Contains Accelerators
Disposable Glove Grade
Food-Grade
Cuff Style
Beaded
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Features
Ambidextrous, Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Acceptable Quality Level (AQL)
1.5
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.