8-32 X 1/4 SOCKET SET SCREW

  • Mfr # A0510100016

  • Zoro # G403459037


product price:  $0.08
/ea
Sold in multiples of 100 for $8.00

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#8-32
Point Type
Cup
Material
Coarse Alloy
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0510100016
Zoro #
G403459037
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Coarse Alloy
Finish
Black Oxide
Item
Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products