Shop DWYER INSTRUMENTS
See all product information
Create Account
Mini-size flow switch, brass, normally open or closed.
Mfr # V10
Zoro # G403473705
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPST
Switch Enclosure
NEMA 4X
Phase
Single
Standards
CE, CSA Certified, UR
Overall Length
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V10
- Zoro #
- G403473705
- UPC #
- -
- Country of Origin
- Canada
- Switch Type
- SPST
- Item
- Flow Switch
- Switch Enclosure
- NEMA 4X
- Phase
- Single
- Standards
- CE, CSA Certified, UR
- Frequency
- 50 Hz, 60 Hz
- Contact Rating (DC)
- 0.001 A @ 200V (Resistive), 1.5 A @ 24V (Resistive)
- Contact Rating (AC)
- 0.5 A @ 120V
- Wetted Material
- 301 Stainless Steel, 303 Stainless Steel, Brass, Ceramic
- Set Point Configuration
- Adjustable
- Connection Type
- NPT
- Housing Material
- Brass
- Switch Position
- Normally Closed, Normally Open
- Media Temperature - Maximum
- 200 Degrees F
- Flow Switch Type
- Paddle
- Media Temperature - Minimum
- 0 Degrees F
Description
Flow Switch, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 0.5 A @ 120V, Contact Rating (DC) 0.001 A @ 200V (Resistive), 1.5 A @ 24V (Resistive), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 2 in, Frequency 50 Hz, 60 Hz, Housing Material Brass, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum 0 Degrees F, Nameplate Voltage Not Applicable