Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # FBLT-2SC-IVPP-15-50
- Zoro # G124151913
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP68
Pressure Measurement - Maximum
15 psi
Response Time
50 msec
Output Power
4 to 20mA
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLT-2SC-IVPP-15-50
- Zoro #
- G124151913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 0.625 in
- Cable Length
- 50 ft
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Pressure Measurement - Maximum
- 15 psi
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
- Operating Temperature - Maximum
- 176 Degrees F
- Thermal Error
- +/-0.0075%
- Tip Design
- Flush Tip
- Standards
- CE, RoHS
- Pressure Measurement - Minimum
- 0 psi
- Cable Coating
- PTFE
- Series
- FBLT
- Operating Temperature - Minimum
- -4 Degrees F
- Special Features
- Lightning and Surge Protection, Maintenance-Free Filter
- Electrical Connection
- Pigtail Leads
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.30% of Full Scale
- Input Voltage
- 10V DC to 33V DC
- Loop Resistance - Maximum
- 1,000 ohm
- Seal Material
- Fluoroelastomer
Description
Submersible Level Pressure Transmitter, Tip Design Flush Tip, Accuracy +/-0.30 Percent of Full Scale, Cable Length 50 ft, Cable Coating PTFE, Sensor Length 7.187 in, Series FBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.